20130 Black Beechwood A-FRAME SHELF 3-TIER
- Mfr # 20130
- Zoro # G203877529
product price:Â
$
112.99
/ea
Free Shipping & Returns
Key Features
Material
Beechwood, Composite Wood, MDF, Veneer, Metal
Color
Black
Height
38.3 in
Depth
15.2 in
Assembled/Unassembled
Unassembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20130
- Zoro #
- G203877529
- UPC #
- 21713201300
- Country of Origin
- Thailand
- Material
- Beechwood, Composite Wood, MDF, Veneer, Metal
- Color
- Black
- Item
- Book Rack
- Assembled/Unassembled
- Unassembled
- Number of Shelves
- 3
Dimensions
- Height
- 38.3 in
- Depth
- 15.2 in
- Width
- 30.1 in
Description
For over three decades Winsome Furniture has been a manufacturer and distributor of high quality pantryware and lifestyle furniture for the home. Specializing in solid wood Winsome has continually brought forth innovative products in combinations of solid wood and other various materials such as wrought iron aluminum steel marble and glass. Decorate in your style and display only the best quality today. A charming furniture. New design and comtemporary color enhance this A frame shelf. Solid wood construction.Product Dimensions (WxDxH):30.12 x 15.28 x 38.39
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.