Double Arm Dock Light w/ Screw-In Med. Base, 40 Reach, Par38 Bulb Compatible

  • Mfr # 501753

  • Zoro # G408611065


product price:  $225.89
/ea
Free Shipping & Returns

Key Features

Lamp Type
Dock Light On Arm
Voltage
120
Housing Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
501753
Zoro #
G408611065
UPC #
707022357555
Country of Origin
China

Details

Lamp Type
Dock Light On Arm
Voltage
120
Housing Material
Steel

Description

Illuminate hard to reach loading and unloading areas. Durable twin-strut, 1.5 square steel arms provides superior rigidity, helps prevent sagging, and is hinged for easy extension. Folds compactly for storage. Adjustable pivot friction maintains position. Heavy duty 120V cord & plug. Meets OSHA requirements. Long-lasting baked enamel finish. Recessed bulb with spring-loaded socket maximize bulb life. Use floodlight PAR38 or BR40 bulb, not included. This dock light is cETLus listed.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.