Double Sided Medium Duty Cantilever Add-On Rack, 2in Lip, 48inWx60inDx96inH

  • Mfr # 320830A

  • Zoro # G408590643


product price: $1,084.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Overall Height
96 in
Overall Width
48 in
Overall Depth
60
Color
Gray
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
320830A
Zoro #
G408590643
UPC #
707022458740
Country of Origin
Viet Nam

Dimensions

Overall Height
96 in
Overall Width
48 in
Overall Depth
60

Details

Color
Gray
Material
Steel
Shelving Type
Add-On Unit
Assembly
Required

Description

Expand the space of your existing Global Industrial; Double Sided Medium Duty Cantilever Rack. The double sided add-on rack can be placed or connected easily with the compatible Global Industrial; Double Sided Cantilever Rack Starter model 320830. It's the perfect addition to your starter rack when you need more arm support to hold longer materials. This add-on piece features 16 individual 24 arms with 2 lips. Arm Capacity is 1200 lbs. per arm. Dimensions are 48W x 60D x 8'H. Please note that the loaded cargo must not exceed the bearing loading capacity of the unit.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.