Dual Charging Station for Hot Swappable LiFePO4 Batteries

  • Mfr # 812545

  • Zoro # G111970350


product price:  $839.99
/ea
Free Shipping & Returns

Key Features

Height
10-1/2 in
Width
10-9/16 in
Color
Blue
Length
18-7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
812545
Zoro #
G111970350
UPC #
707022509794
Country of Origin
China

Dimensions

Height
10-1/2 in
Width
10-9/16 in
Length
18-7/8 in

Details

Item
Swappable Battery Charging Station
Color
Blue

Description

he Global Industrial Dual Charging Station is designed to charge 2 LiFePO4 Batteries at the same time. This unit is a battery charging station only. Swappable battery packs and docking stations are sold separately.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.