Dual Docking Station for Hot Swappable LiFePO4 Batteries

  • Mfr # 812546

  • Zoro # G611970416


product price:  $856.99
/ea
Free Shipping & Returns

Key Features

Height
10-1/2 in
Width
10-9/16 in
Length
18-7/8 in
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
812546
Zoro #
G611970416
UPC #
707022509800
Country of Origin
China

Dimensions

Height
10-1/2 in
Width
10-9/16 in
Length
18-7/8 in

Details

Item
Swappable Battery Docking Station
Color
Blue

Description

Interchangeable - designed to mount to your own industrial cart. Ideal for multiple shifts or 24/7 operation. Hot swappable - never run out of battery power or lose a terminal session. The Global Industrial™ Dual Docking Station for Hot Swappable LiFePO4 Batteries is designed to enable mobility and productivity within your warehouse, manufacturing facility, and other industrial environments. These robust yet lightweight battery systems deliver quiet and continuous AC power for up to 8-16 hours, ensuring your operations run smoothly. When your battery charge runs low, a quick swap with a fully charged one takes mere seconds. Seamlessly keep your facility running around the clock. Limited 5-Year Warranty. Reduce excess worker motion, product transportation, and touches in your shipping/receiving, quality assurance, and material replenishment processes. Plug & play power system - no tools, heavy lifting, or maintenance personnel required. Safe & stable battery chemistry. Ideal for powering a laptop, small or mid-size thermal printer and scanner. Not recommended for powering a desktop computer or laser printer. This unit is a power docking station only. 2 Rechargeable swappable batteries Item# 812549 and battery charging station Item# 812545 are sold separately.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.