
Easy Access Slant Shelf Chrome Wire Cart, 24 4 Shelf Bins Yellow, 36"Lx18x74
Mfr # 269004YL
Zoro # G022791549
original price: $1,046.99 , new price: $941.99 , 10 percent off
new price: $941.99
/ea
Free Shipping & Returns
Key Features
Overall Height
74 in
Overall Length
36 in
Overall Width
18 in
Material
Chrome Wire
Color
Gray
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
269004YL
Zoro #
G022791549
UPC #
-
Country of Origin
China
Dimensions
Overall Height
74 in
Overall Length
36 in
Overall Width
18 in
Details
Material
Chrome Wire
Color
Gray
Load Capacity
1200 lbs
Item
Truck with Shelf Bins
Number of Shelves
7 Levels
Assembled
No
Description
These slant shelf container trucks are perfect for parts picking and assembly operations. Slant shelves allow easy access to contents with removing containers and provide maximum content visibility. Slanted shelves also promote first in-first out rotation of contents, making them perfect for assembly environments. Durable steel construction with chrome plated finish provides an attractive appearance suitable for retail environments. Offers 1,200 lb. capacity. Includes flat shelves for top and bottom levels to provide standard storage for supplies. Shelves easily adjust at 1" increments on numbered posts for tool free adjustments. Includes four 5" polyurethane swivel casters with brakes for easy mobility. Dissipative Ground Chain to help protect cargo from harmful static electricity. 45° angle slanted shelves provide easier access to bins. Easy Assembly.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.