Shop GLOBAL INDUSTRIAL
See all product information
Create Account
Easy Access Slant Shelf Chrome Wire Cart, 8 Gray Grid Containers 36Lx18Wx63H
- Mfr # 493422GY
- Zoro # G311864688
product price:Â
$
513.99
/ea
Free Shipping & Returns
Key Features
Outside Length
36 in
Material
Chrome Wire
Color
Gray
Assembled
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 493422GY
- Zoro #
- G311864688
- UPC #
- -
- Country of Origin
- Multiple
- Material
- Chrome Wire
- Color
- Gray
- Item
- Truck
- Assembled
- No
Dimensions
- Outside Length
- 36 in
Description
Easy Access Slant Shelf Chrome Wire Cart with 8 Gray Grid Containers 36inL x 18inW x 63inHThese slant shelf container carts are perfect for parts picking and assembly operations. Slant shelves allow easy access to contents without removing containers and provide maximum content visibility. Slanted shelves also promote first in-first out rotation of contents, making them perfect for assembly environments. Durable steel construction with chrome plated finish provides an attractive appearance suitable for retail environments. Offers 1,200 lb. capacity. Includes flat shelve for top and bottom level to provide standard storage for supplies. Shelves easily adjust at 1in increments on numbered posts for tool free adjustments. Includes 8 Grid Containers and four 5in polyurethane swivel casters 2 with brakes for easy mobility. Easy Assembly. Added Casters, overall 69in height.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.