This item is Discontinued.

Global Industrial Emergency Preparedness Cabinet, Steel, 78 in H, 36 in W 493312OR

Emergency Preparedness Cabinet, Steel, 78 in H, 36 in W (Discontinued)

  • Mfr # 493312OR
  • Zoro # G811892464
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
493312OR
Zoro #
G811892464
UPC #
-
Country of Origin
China

Dimensions

Width
36 in
Depth
24 in
Height
78 in

Details

Item
Emergency Preparedness Cabinet
Color
Orange
Material
Steel

Description

For securable and supreme level storage management at facilities, businesses and other commercial establishments, the Global Industrial™ Emergency Preparedness Cabinet is your solution for securely containing medical items, PPE and similar pandemic management supplies. This standalone, double door cabinet occupies minimal space, making it suitable for any hallway, warehouse room or commercial interior. Full body steel construction assures impact resistance to maintain a smooth and industrially resilient quality. Bright orange color finish provides high visibility. 1 Year Limited Warranty.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.