This item is Discontinued.

Global Industrial Emergency Preparedness Storage Cabinet, 78 in H, 36 in W, Orange 493310OR

Emergency Preparedness Storage Cabinet, 78 in H, 36 in W, Orange (Discontinued)

  • Mfr # 493310OR
  • Zoro # G811936977
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
493310OR
Zoro #
G811936977
UPC #
-
Country of Origin
China

Dimensions

Overall Height
78 in
Overall Width
36 in

Details

Item
Emergency Preparedness Storage Cabinet
Cabinet Material
Steel
Color
Orange

Description

For securable and supreme level storage management at facilities, businesses and other commercial establishments, the Global Industrial™ Emergency Preparedness Cabinet is your solution for securely containing medical items, PPE and similar pandemic management supplies. This standalone, double door cabinet occupies minimal space, making it suitable for any hallway, warehouse room or commercial interior. Full body steel construction assures impact resistance to maintain a smooth and industrially resilient quality. Easy to assemble. Bright orange color finish provides high visibility. 1 Year Limited Warranty.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.