
Emergency Preparedness Storage Cabinet, 78 in H, 48 in W, Orange
Mfr # 493311OR
Zoro # G311937047
product price:Â $679.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
Key Features
Overall Height
78 in
Overall Width
48 in
Cabinet Material
Steel
Color
Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
493311OR
Zoro #
G311937047
UPC #
-
Country of Origin
China
Dimensions
Overall Height
78 in
Overall Width
48 in
Details
Item
Emergency Preparedness Storage Cabinet
Cabinet Material
Steel
Color
Orange
Description
For securable and supreme level storage management at facilities, businesses and other commercial establishments, the Global Industrial™ Emergency Preparedness Cabinet is your solution for securely containing medical items, PPE and similar pandemic management supplies. This standalone, double door cabinet occupies minimal space, making it suitable for any hallway, warehouse room or commercial interior. Full body steel construction assures impact resistance to maintain a smooth and industrially resilient quality. Easy to assemble. Bright orange color finish provides high visibility. 1 Year Limited Warranty.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.