ESD Chair, Fabric, Black, 16 in - 21 in Seat Height, Armless Arms

  • Mfr # 695534

  • Zoro # G208624319


product price:  $233.99
/ea
Free Shipping & Returns

Key Features

Material
Fabric
Seat Height Range
16 in - 21 in
Weight Capacity
300 lbs
Seat Depth
18 in
Seat Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
695534
Zoro #
G208624319
UPC #
707022353779
Country of Origin
United States

Dimensions

Seat Height Range
16 in - 21 in
Seat Depth
18 in
Seat Width
16 in
Back Width
16 in
Back Height
13-1/2 in

Details

Item
ESD Chair
Material
Fabric
Weight Capacity
300 lbs
Color
Black
Arm Style
Armless
Series
Interion
Frame Material
Nylon
Base
5 Legged

Description

Features proper grounding, conductive, and dissipative static control materials and have been tested to meet ANSI/ESD-STM-12.1-2006. They are manufactured to promote the grounding of electricity so no static discharge can occur. The intention is to move any potential static electricity from the item that is being worked on in instances where manufacturing of sensitive equipment and instrumentation occurs. Foam cushion is covered by black static-dissipating fabric. ESD non-marring casters suitable for both hard and carpeted floors. Weight Capacity: 300 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.