Euro Style Truck - 4 Wire Sides & Wood Deck, 60 x 30, 2400 Lb. Capacity

  • Mfr # 952694

  • Zoro # G208611128


product price:  $846.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Overall Height
40 in
Overall Length
60 in
Overall Width
30 in
Material
Wire Sides With Wood Deck
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
952694
Zoro #
G208611128
UPC #
707022332132
Country of Origin
China

Dimensions

Overall Height
40 in
Overall Length
60 in
Overall Width
30 in

Details

Material
Wire Sides With Wood Deck
Color
Blue
Assembled
No

Description

Easily and securely transport materials. Sturdy 1/8 x 1-1/2 angle iron frame has rounded safety edges and is finished in scratch resistant blue enamel. Rugged 3/4 thick plywood decking with lacquer finish helps reduce noise during transport. Wire panels 23H with 2-1/4 sq. grids allow for air circulation and inventory control. Each truck includes two swivel and two rigid casters. Cross-braced 29h handle. Assembles easily.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.