Adj. Low Deck Truck, 1200 lb., 24x48, Steel, 1200 lb Load Capacity, 2 Shelves, 51 in L, 24 in W

  • Mfr # LKL2448-5PYBKAH
  • Zoro # G5524587
product price: 
$
527.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Overall Length
51 in
Overall Width
24 in
Material
Steel
Color
Gray
Load Capacity
1200 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LKL2448-5PYBKAH
Zoro #
G5524587
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
51 in
Overall Width
24 in
Lip Height
1-1/2 in
Caster Width
1-1/4 in
Top Shelf Height
25 in to 33 in
Caster Dia.
5"
Shelf Length
48 in
Shelf Width
24 in
Shelf LxW
48 in x 24 in

Details

Material
Steel
Color
Gray
Load Capacity
1200 lb
Item
Adj. Low Deck Truck,1200 lb.,24x48
Wheel Type
5" Polyurethane
Number of Shelves
2
Handle Included
Yes
Electrical Included
No
Cart Shelf Style
Lipped
Finish
Powder Coated
Caster Material
Polyurethane
Non-Marking
Yes
Utility Cart Shelf Style
Lipped
Assembled/Unassembled
Assembled
Utility Cart Item
Low Deck Truck
Gauge
12 ga
Caster Type
(2) Rigid, (2) Swivel with Brake
Distance Between Shelves
15 in to 23 in

Description

Adj. Low Deck Truck,1200 lb.,24x48, Load Capacity 1200 lb, Steel Material, 12 Gauge, Powder Coated Finish, Gray Color, Overall Length 51 in, Overall Width 24 in, Number of Shelves 2, Distance Between Shelves 15 in to 23 in, Shelf Length 48 in, Shelf Width 24 in, Top Shelf Height 25 in to 33 in, Assembled/Unassembled Assembled

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products