This item is Discontinued.

Global Industrial Expandable Starter Rack 96Wx48Dx84H, 3 Levels No Deck 1100lb Per Level, Gray B2297175

Expandable Starter Rack 96Wx48Dx84H, 3 Levels No Deck 1100lb Per Level, Gray (Discontinued)

  • Mfr # B2297175
  • Zoro # G008590814
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B2297175
Zoro #
G008590814
UPC #
707022382823
Country of Origin
United States

Dimensions

Depth
48 in
Height
84 in
Overall Width
96 in

Details

Shelving Type
Starter Unit
Material
Steel
Color
Gray
Includes
4 Upright Angle Posts, 3 Sets Of Horizontal Beams
Assembled/Unassembled
Unassembled
Shelving Style
Single Rivet

Description

Easy to expand and assemble. Boltless design snaps together securely without tools or hardware. Open design allows access from all sides. Roll formed 14 gauge steel uprights ensure rigidity. Levels adjust at 1-1/2 increments without disassembly. Scratch resistant enamel finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.