Extra Heavy Duty Shelving 36Wx18Dx96H 7 Shelves 1500 lbs. Cap. Per Shelf GRY

  • Mfr # B2297885

  • Zoro # G608591075


product price:  $449.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Shelving Type
Starter Unit
Depth
18 in
Height
96 in
Material
Steel
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B2297885
Zoro #
G608591075
UPC #
707022394567
Country of Origin
United States

Dimensions

Depth
18 in
Height
96 in
Overall Width
36 in

Details

Shelving Type
Starter Unit
Material
Steel
Color
Gray
Shelving Style
Double Rivet
Assembled/Unassembled
Unassembled
Includes
7 Adjustable Shelves

Description

Rugged, reliable steel shelving features 1/2 thick white melamine and particleboard shelf decking for a strong, smooth and easy-maintenance surface. Sturdy 14 gauge steel frame uprights and double riveted, extra large crossbeams provide maximum rigidity and shelf capacity. Shelves adjust at 1-1/2 increments. Fast, tool free assembly. Long lasting baked enamel finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.