
Extra Long Workbench, 120 x 30in, Flared Leg, Steel Square Edge
Mfr # 500373
Zoro # G511865133
product price: $961.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
Key Features
Color
Gray
Height
35-1/2 in
Material
Steel
Depth
30 in
Workbench/Table Assembly
Unassembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
500373
Zoro #
G511865133
UPC #
-
Country of Origin
China
Dimensions
Height
35-1/2 in
Depth
30 in
Width
120 in
Details
Color
Gray
Item
Assembly Workbench
Material
Steel
Workbench/Table Assembly
Unassembled
Description
This extra long workbench is built with durability in mind. The leg benches include stringer for added stability. The top is made of 12 ga heavy duty steel with a thickness of 1-3/4in. There are double electrical knockouts on the legs. This 120inW workbench includes 2 60inW tops and 3 leg frames.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.