
Extra Long Workbench w/ Steel Square Edge Top & Riser, 96inW x 36inD, Gray
Mfr # 706437
Zoro # G811835454
product price: $1,084.99
/eaKey Features
Color
Gray
Depth
36 in
Height
27-7/8 to 35-7/8 in
Width
96 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
706437
Zoro #
G811835454
UPC #
-
Country of Origin
Multiple
Dimensions
Depth
36 in
Height
27-7/8 to 35-7/8 in
Width
96 in
Details
Color
Gray
Item
Assembly Workbench
Material
Steel
Workbench/Table Assembly
Unassembled
Description
This workbench offers a spacious 8ft work surface that is designed for practicality and reliability. The durable 12 ga steel top with a 2in backstop is supported by three 13 ga steel adjustable legs with double electrical knock-outs. The height is adjustable from 27-7/8in to 35-7/8in in 1-1/2in increments. It also includes a stringer and 15inD lower shelf with 2in backstop. The workbench comes with a gray powder coat finish. This workbench is easy to assemble.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.