Fan Dolly for Pedestal Fans
- Mfr # 245658
- Zoro # G709146556
product price:Â
$
58.75
/ea
Key Features
For Use With
Global Industrial 1-1/2" To 2-1/4" Dia. Pedestal Fans
Material
Steel
Overall Depth
16 in
Color
Black
Fits Brand
Global Industrial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 245658
- Zoro #
- G709146556
- UPC #
- 707022019422
- Country of Origin
- Taiwan, Province of China
- For Use With
- Global Industrial 1-1/2" To 2-1/4" Dia. Pedestal Fans
- Material
- Steel
- Color
- Black
- Fits Brand
- Global Industrial
- Item
- Fan Dolly
Dimensions
- Overall Depth
- 16 in
Description
Converts pedestal fans into mobile floor fans for easy portabilityFits 1-1/2 to 2-1/4 dia. colums and 28 and smaller bases Dolly is made of 1 x 2 x 18 gauge tubular steel legs on 16 centers Two 6 x 1-1/2 non-marring rubber wheels Includes post collar and bracket
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.