Fan Forced Wall Heater, Enclosed Motor, 4000/3000W, 240/208V

  • Mfr # 246743

  • Zoro # G208623565


product price:  $254.99
/ea
Free Shipping & Returns

Key Features

Electric Heater Type
Forced Air Heater
Heater Voltage
208/240
Wall Opening Width
15-3/4
Color
White
Wall Opening Depth
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
246743
Zoro #
G208623565
UPC #
707022469968
Country of Origin
China

Dimensions

Wall Opening Width
15-3/4
Wall Opening Depth
5
Height
19-1/4 in

Details

Electric Heater Type
Forced Air Heater
Heater Voltage
208/240
Color
White
Grille Material
Steel

Description

Get better heat circulation throughout your home, office, or commercial space with the Global Industrial; Fan Forced Wall Heater. Our heaters take up little space, are efficient, and use a small amount of energy to circulate heated air. This 4000-Watt heater features an enclosed motor and thermal protection for optimal safety. UL listed.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.