
Flared Leg Workbench w/ ESD Square Edge Top, 72inW x 36inD, Gray
Mfr # 252386
Zoro # G311835527
product price: $738.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Gray
Material
Steel
Width
72 in
Height
34 in
Workbench/Table Assembly
Unassembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
252386
Zoro #
G311835527
UPC #
-
Country of Origin
Multiple
Dimensions
Width
72 in
Height
34 in
Depth
36 in
Details
Color
Gray
Item
Workbench
Material
Steel
Workbench/Table Assembly
Unassembled
Description
This workbench protects equipment from harmful static. This workbench comes with a 1-1/4in thick conductive white plastic top. It is ideal for controlling static electricity. It prevents damage to sensitive electronic circuitry during assembly. The properly grounded work surface rapidly bleeds off static build-up and prevents damage to sensitive electronic circuitry during assembly. It dissipates 5000V static charge in 0.01 sec with surface resistance of 1010 Ω. This workbench is easy to clean with soap and water. Static dissipation complies with MIL-B81705B and 101B, 101C, Method 4046. The steel parts are finished with scratch-resistant gray powder coat. The bench stringer comes with mounting hardware to assemble legs to the benchtop.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.