
Flat Lid, Gray, Plastic
Mfr # 240465GY
Zoro # G508610333
product price: $37.05
/eaKey Features
Lid Shape
Round
Color
Gray
Height
2-1/2 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
240465GY
Zoro #
G508610333
UPC #
707022111942
Country of Origin
China
Dimensions
Height
2-1/2 in
Details
Lid Shape
Round
Color
Gray
Item
Flat Lid
Material
Plastic
Description
Long lasting polyethylene resin - won't crak, chip peel or corrodeSnap-on design securely attaches to containerFits 55 gallon receptaclesProtects contents and keeps odors under control
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.