Zoro Homepage

Folding Hand Cart, 275 Lb. Capacity

  • Mfr # 241301

  • Zoro # G108661247


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Overall Height
42-1/2 in
Overall Width
19 in
Material
Aluminum
Color
Silver
Assembled
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
241301
Zoro #
G108661247
UPC #
707022080491
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
42-1/2 in
Overall Width
19 in
Depth
13-1/2 in

Details

Material
Aluminum
Color
Silver
Item
Folding Hand Truck
Assembled
Yes

Description

Strong aluminum frame handles up to a 275-lb. loadFolds flat in seconds
  • 7 non-marring, shock absorbing rubber wheels
  • Measures 19W x 42-1/2H overall -- 31H when folded
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.