Folding Nose Extension, 30L x 12W, Aluminum, Gray

  • Mfr # 168254

  • Zoro # G808661424


product price: $80.45
/ea
Free Shipping & Returns

Key Features

Overall Length
30 in
Overall Width
12 in
Material
Aluminum
Color
Gray
Assembled
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
168254
Zoro #
G808661424
UPC #
707022079938
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
30 in
Overall Width
12 in

Details

Material
Aluminum
Color
Gray
Assembled
No

Description

300 lb. capacityHelps carry oversized cargo
  • Strong, lightweight aluminum constructionIncludes 2 assembly brackets
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.