Full Height Storage Cabinet, 78 in H, 36 in W, Gray

  • Mfr # 316059

  • Zoro # G808612907


product price: $1,437.17
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Cabinet Style
Full Height
Overall Height
78 in
Overall Width
36 in
Cabinet Material
Steel
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
316059
Zoro #
G808612907
UPC #
192109037657
Country of Origin
United States

Dimensions

Overall Height
78 in
Overall Width
36 in

Details

Cabinet Style
Full Height
Item
Storage Cabinet
Cabinet Material
Steel
Color
Gray

Description

This all-welded, extra heavy-duty steel storage cabinet features an extra heavy 14 gauge body and doors. Ideal for applications requiring a tough cabinet with high capacity shelves. Shelves adjust on 3 centers and are designed to support up to 1450 lbs. uniformly distributed. Three-point steel locking system is operated by a 3/16 thick steel handle. Full door height piano hinges for strength and security. Durable gray powder coat finish. Storage cabinets are shipped assembled and ready to use immediately.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.