Zoro Homepage

General Purpose, 4, 18, White

  • Mfr # 695785

  • Zoro # G508620493


product price: $52.65
/ea

Key Features

Dry Erase Height
4
Dry Erase Width
18
Board Color
White
Depth
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
695785
Zoro #
G508620493
UPC #
707022447973
Country of Origin
China

Dimensions

Dry Erase Height
4
Dry Erase Width
18
Depth
6 in

Details

Item
General Purpose
Board Color
White

Description

This glass dry erase desk organizer allows you to write notes on the angled surface while storing small accessories in the hidden compartment under the flip top lid. It's sleek design will accent your desk while letting you jot down notes and reminders quickly and easily. Glass surface is scratch resistant and easy to clean.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.