Zoro Homepage

General Purpose, 48, 72, White

  • Mfr # 695316

  • Zoro # G808591486


product price: $430.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Dry Erase Height
48
Dry Erase Width
72
Depth
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
695316
Zoro #
G808591486
UPC #
707022324298
Country of Origin
China

Dimensions

Dry Erase Height
48
Dry Erase Width
72
Depth
3/8 in

Details

Item
General Purpose
Board Color
White

Description

Melamine Dry Erase WhiteboardColor: White.
  • Frame Construction: Aluminum.
  • Material: Melamine.
  • Magnetic: No.
  • Nominal Board Size: 72 x 48.
  • Suggested Use: Indoor.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.