
General Purpose Cart, Plastic, 38 in L, 17-1/2 in W, 32-1/2 in H
Mfr # 800371
Zoro # G211863354
product price:Â $190.96
/ea
Free Shipping & Returns
Key Features
Overall Height
32-1/2 in
Overall Length
38 in
Overall Width
17-1/2 in
Material
Plastic
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
800371
Zoro #
G211863354
UPC #
707022036306
Country of Origin
China
Dimensions
Overall Height
32-1/2 in
Overall Length
38 in
Overall Width
17-1/2 in
Details
Material
Plastic
Color
Gray
Item
General Purpose Cart
Assembled/Unassembled
Unassembled
Description
Make your move with this 38inx17-1/2in tray shelf industrial strength service and utility cart. This high quality cart is virtually maintenance free and perfect for industrial, commercial, medical, or food service applications. Easy-to-clean structural plastic cart won't rust, dent, peel, or chip. Cart features a 3in deep top and 2-3/4in bottom, leak-proof trays with 2 swivel and 2 rigid non-marking 5in rubber casters. Comfort grip push handle for effortless steering. Included with this cart are ladder and a pair of utility hooks. 1 Year Limited Warranty.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.