Shop LABCONCO
Additional $125.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Laboratory Portable Cart, Welded Steel Frame, 2 Shelves, 34 7/8 in L, 19 in W, 36 3/8 in H
- Mfr # 8025000
- Zoro # G402016866
product price:Â
$
915.99
/ea
Key Features
Overall Height
36 3/8 in
Overall Length
34 7/8 in
Overall Width
19 in
Material
Welded Steel Frame
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8025000
- Zoro #
- G402016866
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 36 3/8 in
- Overall Length
- 34 7/8 in
- Overall Width
- 19 in
- Wheel Diameter
- 4 in
- Width
- 19 in
- Length
- 35 in
- Height
- 37 in
- Wire Rope Length
- 34 7/8 in
Details
- Material
- Welded Steel Frame
- Color
- White
- Item
- Laboratory Portable Cart
- Number of Shelves
- 2
- Cart Material
- Steel
- Number of Compartments
- 1
- Product Type
- Lab Cart
- Maximum Load Capacity
- 400 lb
- ADA Compliant
- Not ADA Compliant
- Wire Color
- White
Description
Laboratory Portable CartNumber of Compartments 1Height 37 In., Width 19 In.Length 35 In.Material Welded Steel Frame, Color Glacier White
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.