Zoro Homepage

Gray Wire Mesh 32 in L, 20 in W

  • Mfr # 198CP4

  • Zoro # G411938210


product price: $16.29
/ea

Key Features

Color
Gray
Material
Wire Mesh
Length
32 in
Width
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
198CP4
Zoro #
G411938210
UPC #
707022074346
Country of Origin
China

Dimensions

Length
32 in
Width
20 in

Details

Color
Gray
Material
Wire Mesh

Description

Wire Lid Only for 32x20 Folding Wire Container. Hinge kit not included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.