Handheld Tape Dispenser, 3 in Max. Tape Width, Cushioned foam, Plastic, Blue
- Mfr # 185421
- Zoro # G308619642
product price:Â
$
36.69
/ea
Key Features
Color
Blue
Material
Plastic
Basic Power Source
Manual
For Use With
3W tape rolls
Handle Grips
Cushioned foam
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 185421
- Zoro #
- G308619642
- UPC #
- 707022073431
- Country of Origin
- Taiwan, Province of China
- Item
- Handheld Tape Dispenser
- Color
- Blue
- Material
- Plastic
- Basic Power Source
- Manual
- For Use With
- 3W tape rolls
- Handle Grips
- Cushioned foam
Dimensions
- For Maximum Tape Width
- 3 in
Description
For use with 3W tape rolls sold separately. Cushioned foam handle helps reduce operator fatigue and discomfort. Seal cartons in one quick pass.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.