Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hang & Stack Storage Bin, Plastic, Black, 3 in H

  • Mfr # 269681BK

  • Zoro # G008610970


product price: $2.15
/ea
Sold in multiples of 24 for $51.60

Key Features

Material
Plastic
Overall Height
3 in
Overall Depth
7-3/8 in
Depth
7-3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
269681BK
Zoro #
G008610970
UPC #
651588332559
Country of Origin
United States

Dimensions

Overall Height
3 in
Overall Depth
7-3/8 in
Depth
7-3/8 in

Details

Color
Black
Material
Plastic
Item
Hang & Stack Storage Bin

Description

The GLOBAL INDUSTRIAL - 269681BK Hang & Stack Storage Bin is a functional storage solution with an overall depth of 7-3/8 inches and a height of 3 inches. These dimensions allow for ample space to store various items, making it suitable for diverse storage needs. Its compact size also enables it to fit comfortably in limited spaces without compromising on its capacity.
Constructed from durable plastic material, this hang and stack bin offers robustness and longevity. The black color provides a sleek look that can seamlessly blend into any workspace setting while maintaining the aesthetic appeal. This bin is designed for practical use, offering reliable performance even under continuous usage conditions.
As an item titled 'Hang & Stack Storage Bin', this product presents versatile mounting options – it can be hung or stacked as per your convenience or available space. It's built to cater to different organizational needs efficiently, making it a valuable addition to any small business setup looking for efficient ways to manage their inventory or supplies.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.