Zoro Homepage

Hang & Stack Storage Bin, Plastic, Black, 5 in H, 11 in W

  • Mfr # 269685BK

  • Zoro # G608620232


product price: $10.55
/ea
Sold in multiples of 6 for $63.30

Key Features

Material
Plastic
Overall Width
11 in
Overall Height
5 in
Overall Depth
10-7/8 in
Depth
10-7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
269685BK
Zoro #
G608620232
UPC #
651588333037
Country of Origin
United States

Dimensions

Overall Width
11 in
Overall Height
5 in
Overall Depth
10-7/8 in
Depth
10-7/8 in

Details

Color
Black
Material
Plastic
Item
Hang & Stack Storage Bin

Description

The GLOBAL INDUSTRIAL - 269685BK Hang & Stack Storage Bin is a versatile storage solution with an overall depth of 10-7/8 inches, width of 11 inches, and height of 5 inches. These dimensions make it suitable for storing various items while maximizing space efficiency. Its size allows it to be conveniently hung or stacked, offering flexibility in how you organize your workspace.
This storage bin is made from durable plastic material and comes in a sleek black color. The use of plastic ensures the bin's longevity and resilience against wear and tear that can occur during regular usage. It also offers ease in maintenance as this material can be cleaned effortlessly without compromising its quality.
As the name suggests, the Hang & Stack Storage Bin is designed for both hanging and stacking which adds versatility to its functionality. Whether you need vertical or horizontal organization, this product provides an adequate solution to meet your specific needs. Its compatibility with different organizational systems makes it a practical choice for various types of workspaces.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.