Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hang & Stack Storage Bin, Plastic, Black, 5 in H

  • Mfr # 269689BK

  • Zoro # G808591585


product price: $8.99
/ea
Sold in multiples of 12 for $107.88

Key Features

Material
Plastic
Overall Height
5 in
Overall Depth
14-3/4 in
Depth
14-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
269689BK
Zoro #
G808591585
UPC #
651588332917
Country of Origin
United States

Dimensions

Overall Height
5 in
Overall Depth
14-3/4 in
Depth
14-3/4 in

Details

Color
Black
Material
Plastic
Item
Hang & Stack Storage Bin

Description

The GLOBAL INDUSTRIAL - 269689BK Hang & Stack Storage Bin is a versatile storage solution with an overall depth of 14-3/4 inches and a height of 5 inches. These dimensions make it suitable for storing various items, providing ample space without occupying too much room in your workspace. Its design allows it to be hung or stacked, offering flexibility depending on your storage needs.
Made from plastic material, this Hang & Stack Storage Bin comes in a sleek black color that can blend seamlessly into any setting while maintaining its functionality. The use of plastic as the primary material provides durability and longevity, ensuring that the bin will hold up under regular usage. This robust construction makes it adequate for numerous applications across different industries.
As an item from GLOBAL INDUSTRIAL's lineup, this Hang & Stack Storage Bin is designed to offer practicality and efficiency in organizing your workplace. It's built to accommodate various items and materials while promoting orderly storage practices within your business premises.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.