Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hang & Stack Storage Bin, Plastic, Black, 7 in H, 16-1/2 in W

  • Mfr # 269686BK

  • Zoro # G308620044


product price: $15.47
/ea
Sold in multiples of 6 for $92.82

Key Features

Material
Plastic
Overall Width
16-1/2 in
Overall Height
7 in
Overall Depth
14-3/4 in
Depth
14-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
269686BK
Zoro #
G308620044
UPC #
651588333396
Country of Origin
United States

Dimensions

Overall Width
16-1/2 in
Overall Height
7 in
Overall Depth
14-3/4 in
Depth
14-3/4 in

Details

Color
Black
Material
Plastic
Item
Hang & Stack Storage Bin

Description

The GLOBAL INDUSTRIAL - 269686BK Hang & Stack Storage Bin is a versatile storage solution with dimensions designed to maximize your space. The overall depth of the bin measures at 14-3/4 inches, combined with an overall width of 16-1/2 inches and height of 7 inches. These measurements are suitable for accommodating various items, while still being compact enough to fit into different spaces.
Crafted from durable plastic material, this hang and stack storage bin offers robustness that can withstand daily use in busy environments. Its black color provides a professional appearance that blends well with most decor styles. This bin's design facilitates both hanging or stacking options, providing flexibility based on your specific needs and available space.
As the item name suggests, the GLOBAL INDUSTRIAL - 269686BK Hang & Stack Storage Bin is built to provide efficient organization solutions for small businesses by offering multiple ways of storing goods or materials. Whether you need it for office supplies or inventory items, its compatibility with diverse applications makes it a practical choice across various industries.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.