Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hang & Stack Storage Bin, Plastic, Black, 7 in H

  • Mfr # 269683BK

  • Zoro # G008610857


product price: $12.15
/ea
Sold in multiples of 6 for $72.90

Key Features

Material
Plastic
Overall Height
7 in
Overall Depth
10-3/4 in
Depth
10-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
269683BK
Zoro #
G008610857
UPC #
651588333150
Country of Origin
United States

Dimensions

Overall Height
7 in
Overall Depth
10-3/4 in
Depth
10-3/4 in

Details

Color
Black
Material
Plastic
Item
Hang & Stack Storage Bin

Description

The GLOBAL INDUSTRIAL - 269683BK Hang & Stack Storage Bin measures an overall depth of 10-3/4 inches and a height of 7 inches. These dimensions make it suitable for storing a wide range of items, from tools to supplies, while its compact size allows for convenient placement in various spaces. This bin is designed to be hung or stacked, providing flexibility in storage options based on your unique needs.
Crafted from durable plastic material, this storage bin showcases resilience against daily wear and tear. Its black color provides a sleek aesthetic that can seamlessly blend with any workspace design while maintaining the visibility of stored items. The use of plastic also contributes to the lightweight nature of the bin, making it manageable when moving or rearranging.
As an item within the Hang & Stack Storage Bin category, this product offers versatility in organizing your space efficiently. It's built to accommodate different types of small-sized goods commonly found in businesses across various industries. Whether you need it for office supplies or hardware components, this storage solution could serve as an essential tool in maintaining orderliness within your operational environment.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.