Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hang & Stack Storage Bin, Plastic, Blue, 3 in H

  • Mfr # 269680BL

  • Zoro # G008620207


product price: $1.79
/ea
Sold in multiples of 24 for $42.96

Key Features

Material
Plastic
Overall Height
3 in
Overall Depth
5-3/8 in
Depth
5-3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
269680BL
Zoro #
G008620207
UPC #
651588332450
Country of Origin
United States

Dimensions

Overall Height
3 in
Overall Depth
5-3/8 in
Depth
5-3/8 in

Details

Color
Blue
Material
Plastic
Item
Hang & Stack Storage Bin

Description

The GLOBAL INDUSTRIAL - 269680BL Hang & Stack Storage Bin is a versatile storage solution with an overall depth of 5-3/8 inches and an overall height of 3 inches. These dimensions make it suitable for organizing small items in various settings, from office supplies to hardware tools. Its compact size enables efficient use of space, allowing you to optimize your storage area for better organization.
This storage bin is crafted from durable plastic material that offers longevity and resilience against wear and tear. The blue color adds a visual element that can assist in categorizing or identifying contents quickly. This hang and stack design provides flexibility in arranging the bins according to individual needs, providing both wall-mounted hanging options as well as stacking capabilities on flat surfaces.
As the item name suggests, this product's primary function is as a Hang & Stack Storage Bin – designed to provide convenient access while maximizing available space. It's built with versatility in mind, compatible with a wide range of small items across different industries and businesses. Whether you need to tidy up your workspace or streamline inventory management, the GLOBAL INDUSTRIAL - 269680BL Hang & Stack Storage Bin offers practical solutions catered towards improving efficiency within your business operations.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.