Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hang & Stack Storage Bin, Plastic, Blue, 3 in H

  • Mfr # 269681BL

  • Zoro # G508610784


product price: $2.15
/ea
Sold in multiples of 24 for $51.60

Key Features

Material
Plastic
Overall Height
3 in
Overall Depth
7-3/8 in
Depth
7-3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
269681BL
Zoro #
G508610784
UPC #
651588332573
Country of Origin
United States

Dimensions

Overall Height
3 in
Overall Depth
7-3/8 in
Depth
7-3/8 in

Details

Color
Blue
Material
Plastic
Item
Hang & Stack Storage Bin

Description

The GLOBAL INDUSTRIAL - 269681BL Hang & Stack Storage Bin measures an overall depth of 7-3/8 inches and a height of 3 inches. These dimensions make it suitable for storing various types of items, providing ample space to accommodate your storage needs. Its size is designed to fit into many standard shelving units, making it a versatile choice for diverse storage applications.
This hang and stack storage bin is made from plastic material, colored in blue. The use of plastic offers durability and longevity, capable of withstanding regular usage without compromising the bin's structural integrity. The blue color adds a visual appeal while also aiding in organization by allowing color-coded sorting methods.
As an item that can both hang and stack, this storage bin provides flexibility in how you choose to utilize your workspace. It allows for efficient use of vertical space when stacked or can be hung on louvered panels or rail hanging systems if preferred. This adaptability makes it adequately suited for different settings according to specific organizational requirements.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.