Zoro Homepage

Hang & Stack Storage Bin, Plastic, Blue, 4 in H

  • Mfr # 269688BL

  • Zoro # G108620213


product price: $4.45
/ea
Sold in multiples of 12 for $53.40

Key Features

Material
Plastic
Overall Height
4 in
Overall Depth
10-7/8 in
Depth
10-7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
269688BL
Zoro #
G108620213
UPC #
651588332696
Country of Origin
United States

Dimensions

Overall Height
4 in
Overall Depth
10-7/8 in
Depth
10-7/8 in

Details

Color
Blue
Material
Plastic
Item
Hang & Stack Storage Bin

Description

The GLOBAL INDUSTRIAL - 269688BL Hang & Stack Storage Bin is a versatile storage solution with an overall depth of 10-7/8 inches and a height of 4 inches. These dimensions make it suitable for accommodating various types of items, from office supplies to small parts in warehouses or workshops. Its compact size allows it to fit comfortably on shelves, desks, or inside cabinets without taking up too much space.
Crafted from durable plastic material, this hang and stack bin offers longevity and resilience against wear and tear. The robust construction makes it capable of standing up to the demands of everyday use in busy environments such as offices or industrial settings. This product's blue color adds a touch of visual interest while also making it easy to identify among other storage solutions.
As its name suggests, the item can be used both as a hanging bin or stacked one atop another depending upon your specific needs. It provides flexibility in terms of usage scenarios and can be adapted according to changing requirements over time.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.