Zoro Homepage

Hang & Stack Storage Bin, Plastic, Green, 3 in H

  • Mfr # 269680GN

  • Zoro # G008591774


product price: $1.79
/ea
Sold in multiples of 24 for $42.96

Key Features

Material
Plastic
Overall Height
3 in
Overall Depth
5-3/8 in
Depth
5-3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
269680GN
Zoro #
G008591774
UPC #
651588332474
Country of Origin
United States

Dimensions

Overall Height
3 in
Overall Depth
5-3/8 in
Depth
5-3/8 in

Details

Color
Green
Material
Plastic
Item
Hang & Stack Storage Bin

Description

The GLOBAL INDUSTRIAL - 269680GN Hang & Stack Storage Bin measures an overall depth of 5-3/8 inches and height of 3 inches. This compact size is suitable for organizing small items, while still being able to accommodate a variety of storage needs. The bin's design allows it to be hung or stacked, providing flexibility in how you choose to utilize your space.
Constructed from plastic, this storage bin boasts durability and longevity. Its robust material can withstand regular use without compromising its structural integrity, ensuring the bin remains functional over time. Presented in a vibrant green color, it also adds a touch of brightness to any workspace which aids in quick identification and accessibility.
As an item designed for versatility, the Hang & Stack Storage Bin is compatible with various storage systems such as pegboards or shelving units. Whether used individually or collectively as part of a larger organization system, these bins provide practical solutions for maintaining orderliness within any work environment.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.