Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hang & Stack Storage Bin, Plastic, Green, 7 in H

  • Mfr # 269683GN

  • Zoro # G008591590


product price: $12.15
/ea
Sold in multiples of 6 for $72.90

Key Features

Material
Plastic
Overall Height
7 in
Overall Depth
10-3/4 in
Depth
10-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
269683GN
Zoro #
G008591590
UPC #
651588333198
Country of Origin
United States

Dimensions

Overall Height
7 in
Overall Depth
10-3/4 in
Depth
10-3/4 in

Details

Color
Green
Material
Plastic
Item
Hang & Stack Storage Bin

Description

The GLOBAL INDUSTRIAL - 269683GN Hang & Stack Storage Bin measures an overall depth of 10-3/4 inches and a height of 7 inches. This sizing attribute accommodates varied storage needs, making it suitable for holding various items in an organized manner. The compact size is designed to efficiently utilize space, providing ample room for storage while maintaining a minimal footprint in your workspace.
Crafted from plastic material, this hang and stack storage bin boasts durability and longevity. Its robust construction can withstand the demands of regular use, offering reliable performance over time. The bin comes in a vibrant green color that not only adds aesthetic appeal but also aids visibility within cluttered environments or against contrasting backgrounds.
As its name suggests, the Hang & Stack Storage Bin is built to offer versatile storage solutions. It can be hung on walls or stacked atop one another to maximize vertical space utilization. This feature makes it compatible with diverse spaces ranging from small offices to larger warehouses where efficient space management is crucial.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.