Zoro Homepage

Hang & Stack Storage Bin, Plastic, Tan, 3 in H

  • Mfr # 269680BG

  • Zoro # G608620270


product price: $1.79
/ea
Sold in multiples of 24 for $42.96

Key Features

Material
Plastic
Overall Height
3 in
Overall Depth
5-3/8 in
Depth
5-3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
269680BG
Zoro #
G608620270
UPC #
651588332498
Country of Origin
United States

Dimensions

Overall Height
3 in
Overall Depth
5-3/8 in
Depth
5-3/8 in

Details

Color
Tan
Material
Plastic
Item
Hang & Stack Storage Bin

Description

  • Impact resistant polypropylene
  • Hopper front openingSide rib reinforcements prevent bulging when stackedBeveled for easy parts retrieval
  • Slot accepts option bin divider - sold separatelyHanging lip allows bin to hook onto louvered panels

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.