Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hang & Stack Storage Bin, Plastic, Tan, 3 in H

  • Mfr # 269681BG

  • Zoro # G408620357


product price: $2.15
/ea
Sold in multiples of 24 for $51.60

Key Features

Material
Plastic
Overall Height
3 in
Overall Depth
7-3/8 in
Depth
7-3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
269681BG
Zoro #
G408620357
UPC #
651588332610
Country of Origin
United States

Dimensions

Overall Height
3 in
Overall Depth
7-3/8 in
Depth
7-3/8 in

Details

Color
Tan
Material
Plastic
Item
Hang & Stack Storage Bin

Description

The GLOBAL INDUSTRIAL - 269681BG Hang & Stack Storage Bin is a storage solution designed with specific measurements to cater to your organizational needs. With an overall depth of 7-3/8 inches and a height of 3 inches, this bin provides ample space for storing various items while maintaining a compact profile. Its size makes it suitable for businesses seeking efficient ways to maximize their storage areas without compromising accessibility.
Crafted from plastic material, this tan-colored Hang & Stack Storage Bin offers durability and longevity. The use of plastic contributes towards its lightweight nature, making it easier to handle during the organization process. Additionally, the tan color provides a neutral aesthetic that can blend seamlessly into any storage or workspace environment.
As an item in the Hang & Stack category, this bin has been engineered with versatility in mind. It's designed to either hang on louvered panels or stack atop each other, providing flexibility depending on your spatial requirements and preferences. This adaptability allows you to optimize your storage strategy effectively based on changing business needs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.