Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hang & Stack Storage Bin, Plastic, Tan, 5 in H

  • Mfr # 269689BG

  • Zoro # G308610410


product price: $8.99
/ea
Sold in multiples of 12 for $107.88

Key Features

Material
Plastic
Overall Height
5 in
Overall Depth
14-3/4 in
Depth
14-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
269689BG
Zoro #
G308610410
UPC #
651588332979
Country of Origin
United States

Dimensions

Overall Height
5 in
Overall Depth
14-3/4 in
Depth
14-3/4 in

Details

Color
Tan
Material
Plastic
Item
Hang & Stack Storage Bin

Description

The GLOBAL INDUSTRIAL - 269689BG Hang & Stack Storage Bin is a versatile storage solution with an overall depth of 14-3/4 inches and a height of 5 inches. These dimensions offer ample space for organizing various items, making it suitable for different types of small businesses that require efficient storage systems.
Crafted from durable plastic material, this Hang & Stack Storage Bin comes in a neutral tan color. The robust construction ensures longevity and resistance to wear and tear, while the tan shade offers visual simplicity that can blend seamlessly into any workspace environment. This bin is designed to withstand regular use without compromising its quality or appearance.
As an item specifically built for hanging or stacking, this bin provides flexibility when it comes to installation options. Whether you prefer wall-mounted setups or stackable configurations on shelves or racks, this product can adapt according to your specific needs and spatial constraints. Its compatibility with various storage system designs makes it a practical choice for businesses aiming for organized workspaces.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.