Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hang & Stack Storage Bin, Plastic, Tan, 7 in H, 16-1/2 in W

  • Mfr # 269686BG

  • Zoro # G308620006


product price: $13.75
/ea
Sold in multiples of 6 for $82.50

Key Features

Material
Plastic
Overall Width
16-1/2 in
Overall Height
7 in
Overall Depth
14-3/4 in
Depth
14-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
269686BG
Zoro #
G308620006
UPC #
651588333457
Country of Origin
United States

Dimensions

Overall Width
16-1/2 in
Overall Height
7 in
Overall Depth
14-3/4 in
Depth
14-3/4 in

Details

Color
Tan
Material
Plastic
Item
Hang & Stack Storage Bin

Description

The GLOBAL INDUSTRIAL - 269686BG Hang & Stack Storage Bin offers a practical solution for organizing and storing items. With an overall depth of 14-3/4 inches, height of 7 inches, and width of 16-1/2 inches, this storage bin provides ample space to accommodate various objects efficiently. Its dimensions make it suitable for multiple applications in small businesses where optimal utilization of space is critical.
Constructed from durable plastic material, the Hang & Stack Storage Bin ensures long-lasting performance. It comes in a versatile tan color that blends well with most décor styles and settings. The robust design allows the bin to withstand daily wear and tear while maintaining its functionality.
As the name suggests, this item can be hung or stacked depending on your specific needs or preferences. This flexibility makes it a practical choice for businesses looking to improve their organization strategies without compromising on available workspace. Use the GLOBAL INDUSTRIAL - 269686BG Hang & Stack Storage Bin as part of your business's efficient storage solutions.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.