Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hang & Stack Storage Bin, Plastic, Tan, 7 in H

  • Mfr # 269683BG

  • Zoro # G108620152


product price: $12.15
/ea
Sold in multiples of 6 for $72.90

Key Features

Material
Plastic
Overall Height
7 in
Overall Depth
10-3/4 in
Depth
10-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
269683BG
Zoro #
G108620152
UPC #
651588333211
Country of Origin
United States

Dimensions

Overall Height
7 in
Overall Depth
10-3/4 in
Depth
10-3/4 in

Details

Color
Tan
Material
Plastic
Item
Hang & Stack Storage Bin

Description

The GLOBAL INDUSTRIAL - 269683BG Hang & Stack Storage Bin is a sturdy and practical storage solution with an overall depth of 10-3/4 inches and a height of 7 inches. This sizing attribute makes it suitable for storing various items, providing ample space while not occupying too much room in your workspace or stockroom. The bin's dimensions are designed to accommodate different types of materials efficiently, helping you keep your work area organized.
Constructed from durable plastic material, this Hang & Stack Storage Bin offers long-lasting use. Its tan color gives it a neutral appearance that blends well with different settings and decor styles. The bin's robust construction can withstand the demands of daily use, making it an adequate choice for businesses looking for reliable storage solutions.
As its name suggests, the GLOBAL INDUSTRIAL - 269683BG Hang & Stack Storage Bin is designed to be hung or stacked depending on your specific needs and available space. This feature adds versatility to its functionality as it allows users to maximize their storage capacity by stacking multiple bins or hanging them when floor space is limited. Whether you need to store office supplies, retail products, workshop tools or other business essentials, this hang and stack storage bin provides a functional solution that fits into various environments seamlessly.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.