Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hang & Stack Storage Bin, Plastic, Tan, 7 in H

  • Mfr # 269684BG

  • Zoro # G508620202


product price: $9.39
/ea
Sold in multiples of 12 for $112.68

Key Features

Material
Plastic
Overall Height
7 in
Overall Depth
14-3/4 in
Depth
14-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
269684BG
Zoro #
G508620202
UPC #
651588333334
Country of Origin
United States

Dimensions

Overall Height
7 in
Overall Depth
14-3/4 in
Depth
14-3/4 in

Details

Color
Tan
Material
Plastic
Item
Hang & Stack Storage Bin

Description

The GLOBAL INDUSTRIAL - 269684BG Hang & Stack Storage Bin measures an overall depth of 14-3/4 inches and a height of 7 inches. These dimensions make the storage bin suitable for storing a variety of items, providing ample space while not being too bulky or cumbersome. Its size allows it to be conveniently placed in various locations, making it adaptable to different storage needs.
Constructed from plastic material, this Hang & Stack Storage Bin is built to provide durability and longevity. The tan color offers a neutral hue that can easily blend with most settings, maintaining a professional appearance in your workspace. This bin has been designed for stacking capabilities, offering efficient use of space and promoting organizational order within your business setting.
This item comes as a single unit which can be hung or stacked according to preference or need. It provides compatibility with similar products in its category due to its design attributes. The GLOBAL INDUSTRIAL - 269684BG Hang & Stack Storage Bin is an effective solution for businesses seeking practical storage options that offer flexibility and reliability.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.