Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hang & Stack Storage Bin, Plastic, Yellow, 3 in H

  • Mfr # 269680YL

  • Zoro # G408591817


product price: $1.79
/ea
Sold in multiples of 24 for $42.96

Key Features

Material
Plastic
Overall Height
3 in
Overall Depth
5-3/8 in
Depth
5-3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
269680YL
Zoro #
G408591817
UPC #
651588332535
Country of Origin
United States

Dimensions

Overall Height
3 in
Overall Depth
5-3/8 in
Depth
5-3/8 in

Details

Color
Yellow
Material
Plastic
Item
Hang & Stack Storage Bin

Description

The GLOBAL INDUSTRIAL - 269680YL Hang & Stack Storage Bin boasts an overall depth of 5-3/8 inches and a height of 3 inches. These dimensions make it suitable for storing a variety of items, from small tools to office supplies, while still being compact enough to fit in various spaces. Its design allows for efficient use of space whether placed on a shelf or hung up.
Crafted from durable plastic material, this storage bin is built to withstand daily use in busy environments. The bright yellow color adds visibility making it easier to identify and locate stored items quickly. This feature can be particularly beneficial when the bin is used in areas where speed and efficiency are crucial.
As an item designed with versatility in mind, the Hang & Stack Storage Bin can be used standalone or combined with other similar bins for more organized storage solutions. It's compatibility with most standard shelving systems makes it a practical choice for businesses seeking flexible and robust storage options.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.