Zoro Homepage

Hang & Stack Storage Bin, Plastic, Yellow, 5 in H, 11 in W

  • Mfr # 269685YL

  • Zoro # G208591659


product price: $10.55
/ea
Sold in multiples of 6 for $63.30

Key Features

Material
Plastic
Overall Width
11 in
Overall Height
5 in
Overall Depth
10-7/8 in
Depth
10-7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
269685YL
Zoro #
G208591659
UPC #
651588333136
Country of Origin
United States

Dimensions

Overall Width
11 in
Overall Height
5 in
Overall Depth
10-7/8 in
Depth
10-7/8 in

Details

Color
Yellow
Material
Plastic
Item
Hang & Stack Storage Bin

Description

The GLOBAL INDUSTRIAL - 269685YL Hang & Stack Storage Bin, with its overall depth of 10-7/8 inches, height of 5 inches and width of 11 inches, provides ample space for storing a variety of items. Its measurements are designed to accommodate different types of goods or materials efficiently while maintaining order in your storage system.
Constructed from durable plastic material, this hang and stack storage bin is built to withstand regular use without compromising on functionality. It comes in a vibrant yellow color which not only adds visual appeal but also aids in quick identification and categorization during storage management tasks.
As the name suggests, the GLOBAL INDUSTRIAL - 269685YL Hang & Stack Storage Bin is suitable for both hanging and stacking applications. This versatility allows users to optimize their available space according to specific requirements. Whether you need standalone storage bins or prefer integrated systems that can be hung or stacked together, this product offers flexibility for various organizational needs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.