Zoro Homepage

Hang & Stack Storage Bin, Plastic, Yellow, 7 in H

  • Mfr # 269684YL

  • Zoro # G008620290


product price: $9.39
/ea
Sold in multiples of 12 for $112.68

Key Features

Material
Plastic
Overall Height
7 in
Overall Depth
14-3/4 in
Depth
14-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
269684YL
Zoro #
G008620290
UPC #
651588333372
Country of Origin
United States

Dimensions

Overall Height
7 in
Overall Depth
14-3/4 in
Depth
14-3/4 in

Details

Color
Yellow
Material
Plastic
Item
Hang & Stack Storage Bin

Description

The GLOBAL INDUSTRIAL - 269684YL Hang & Stack Storage Bin is a substantial storage solution with an overall depth of 14-3/4 inches and a height of 7 inches. This sizing attribute makes it suitable for various storage needs, capable of accommodating items that require more than just surface-level space. It's designed to provide ample room for organizing materials, parts or tools in a way that maximizes the use of available space.
This Hang & Stack Storage Bin is constructed from robust plastic material, exhibiting durability and longevity. The yellow color adds visibility which can aid in quick identification and sorting of stored items. Its material make-up allows it to withstand daily wear-and-tear while maintaining its integrity over time.
As an item from the reputable brand Global Industrial, this bin showcases versatility as well as practicality. It is designed to either hang or stack, depending on your specific requirements and spatial constraints. This feature provides flexibility in how you choose to utilize your workspace efficiently.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.