Zoro Homepage

Hang & Stack Storage Bin, Steel, Gray, 9 in H, 36 in W

  • Mfr # 832102

  • Zoro # G008654646


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Material
Steel
Overall Width
36 in
Overall Height
9 in
Overall Depth
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
832102
Zoro #
G008654646
UPC #
707022334884
Country of Origin
China

Dimensions

Overall Width
36 in
Overall Height
9 in
Overall Depth
14 in
Depth
14 in

Details

Color
Gray
Material
Steel
Item
Hang & Stack Storage Bin

Description

These Interlocking storage bins help organize, store and transport material in warehouse, production and assembly areas. Position storage bins side by side or back to back. Stacked up to 7 high. The bins are made of open mesh to permit quick inventory control. Optional Dividers create a variety of compartment sizes. Optional Dolly Base turns your storage rack into a mobile unit.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.